Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Bottom Tap 6-32 NC
Mfr # 1218
Zoro # G002648528
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- SAE or Metric SAE
- Tap Material Steel
- Tap Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1218
- Zoro # G002648528
- UPC # 42526012181
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Details
SAE or Metric | SAE |
Item | Bottom Tap |
Tap Material | Steel |
Tap Thread Type | Coarse |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (1128)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00 (8327)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100405)
- Hanson Taps