Shop All Power Screwdriver Bits
Hanson
Hanson HAN3018002 29 Piece Cobalt Drill Bit Industrial Set Case
Mfr # HAN3018002
Zoro # G604125861
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # HAN3018002
- Zoro # G604125861
- UPC # 24721065131
- Country of Origin China
- Category Power Screwdriver Bits
Description
Features and Benefits:Contains the following drill bit sizes: 1/16 in. 5/64 in 3/32 in. 7/64 in. 1/8 in. 9/64 in. 5/32 in. 11/64 in. 3/16 in. 13/64 in. 7/32 in. 15/6 in. 1/4 in. 17/64 in. 9/32 in. 19/64 in. 5/16 in. 21/64 in. 11/32 in. 23/64 in. 3/8 in. 25/64 in. 13/32 in. 27/64 in. 7/16 in. 29/64 in. 15/32 in. 31/64 in. 1/2 in.Cobalt Steel - extended cutting edge life & maintains cutting life after resharpening.135 degree Split Point Tip - starts on contact cuts with less forceReduced Shank above 3/8 inch - allows the use of larger drill bits in a 3/8 inch chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Number of Blades: 0 (K9-102)
- DRILL AMERICA 1/8" Carbide Spade Drill Bit (DMO1/8SPADE)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- HANSON Hanson HAN3018006B 29 Pc TURBOMAX Drill Bit Set (HAN3018006B)
- VESSEL Precision Bit Wing-Shank 4mm, +0x1, PK10 (D73P0152040)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 25-Piece Pack (48-32-4191)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks (07703)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16A-5PK)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- CRESCENT T30 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T30-25)
- Hanson Power Screwdriver Bits