Shop All High Speed Jobber Drill Bits
Hanson
General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 7/64"
Mfr # 60507
Zoro # G902552949
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16 in
- Flute Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 60507
- Zoro # G902552949
- UPC # 42526605079
- Country of Origin Unknown
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 1-13/16 in |
Flute Length | 13/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (8748)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64" (63109)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/16" (60104)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/32" (60506)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/32" (63110)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.159 (300A 21)
- Hanson Drill Bits