Shop All High Speed Jobber Drill Bits
Hanson
General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16"
Mfr # 60520
Zoro # G302553072
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/16 in
- Flute Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 60520
- Zoro # G302553072
- UPC # 42526605208
- Country of Origin Unknown
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2-13/16 in |
Flute Length | 1-5/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- AIRCAT .6 Hp 2,600 Rpm Composite Tire Buffer (6402)
- FEIN Pin Pilot Universal 4 (63134998340)
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1-13/16" (63107)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 17/64" (63117)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60108)
- HANSON 60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set (80181)
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (63108)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN74)
- Hanson High Speed Jobber Drill Bits