Shop All High Speed Jobber Drill Bits
Hanson
General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 19/64" Â
Mfr # 60519
Zoro # G202553011
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/4 in
- Flute Length 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 60519
- Zoro # G202553011
- UPC # 42526605192
- Country of Origin Unknown
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2-3/4 in |
Flute Length | 1-9/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Nail Pullers, Nail Puller, 10 In. L (41100)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 17/64" (63117)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64" (63109)
- HANSON 60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set (80181)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- HANSON 9/64" x 2-7/8" Cobalt High Speed Steel Jobber Length Drill Bit (3016009)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- Hanson High Speed Jobber Drill Bits