Shop All High Speed Jobber Drill Bits
Hanson
General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/4"
Mfr # 60516
Zoro # G002552801
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Flute Length 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 60516
- Zoro # G002552801
- UPC # 42526605161
- Country of Origin Unknown
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2-1/2 in |
Flute Length | 1-3/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLER TOOLS & EQUIPMENT Bumper Hole Punch for Parking Sensors, AR (KILART251)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- DYNAMIC Tools 11" Locking Clamp (D055310)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1-13/16" (63107)
- HANSON 9/64" x 2-7/8" Cobalt High Speed Steel Jobber Length Drill Bit (3016009)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/32" (63110)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60108)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60508)
- STM 29 Fast Spiral HSS Drill (117786)
- Hanson High Speed Jobber Drill Bits