Shop All High Speed Jobber Drill Bits
Hanson
General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/16"
Mfr # 60504
Zoro # G102553029
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8 in
- Flute Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 60504
- Zoro # G102553029
- UPC # 42526605048
- Country of Origin Unknown
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 1-7/8 in |
Flute Length | 7/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- TAPCON Carbide Bit, 5/32" x 5-1/2"L (3097910)
- ALLWAY Blade Knife Utility 3Ntch 5Pk (RKB5)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/32" (60506)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60508)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64" (63109)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- STM 338 MT5 36 OAL Extra Length Taper Shank HSS Drill (114877)
- Hanson High Speed Jobber Drill Bits