Shop All High Speed Jobber Drill Bits
Hanson
Drill Bit, High Speed Steel, Wire Gauge, Jobber Length, Number 44, Carded
Mfr # 81144
Zoro # G702552989
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8 in
- Flute Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 81144
- Zoro # G702552989
- UPC # 24721811448
- Country of Origin Unknown
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2-1/8 in |
Flute Length | 1-1/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.330 mm d.11, 6 mm (11011013)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- CRESCENT NICHOLSON No. 1 Regular Bolt Thread Restoring File (T33001)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/32" (60506)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/32" (63110)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60108)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (63108)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64" (63109)
- EXCEL BLADES #68 High Speed Drill Bits, Precision Drill Bits, Carded, 12pcs., 12pk (50068)
- Hanson High Speed Jobber Drill Bits