Shop All High Speed Jobber Drill Bits
Hanson
Drill Bit, High Speed Steel, Straight Shank, Jobber Length, 27/64", Bulk
Mfr # 60127
Zoro # G402553002
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8 in
- Flute Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 60127
- Zoro # G402553002
- UPC # 42526601279
- Country of Origin Unknown
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 3-3/8 in |
Flute Length | 2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Striking Wrench, 70mm (133 70)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 17/64" (63117)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64" (63109)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (63108)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/32" (63110)
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- Hanson High Speed Jobber Drill Bits