Shop All Jobber Length Drill Bits
Hanson
Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 15/64", Bulk
Mfr # 63115
Zoro # G902553014
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 15/64 in
- Overall Length 4.000 in
- Flute Length 2.625 in
- Width 0.300 in
- Application BULK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 63115
- Zoro # G902553014
- UPC # 42526631153
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 15/64 in |
Overall Length | 4.000 in |
Flute Length | 2.625 in |
Width | 0.300 in |
Height | 0.300 in |
Details
Application | BULK |
Drill Bit Type | Jobber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- MITUTOYO Micrometer Head (148-502)
- GREENLEE 2 Awg Die For Ek410 (KC4-2)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/2", Bulk (63132)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 11/64", Bulk (63111)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm (C16712)
- WESTWARD 3/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDC9)
- Hanson Drill Bits