Shop All Jobber Length Drill Bits
Hanson
Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/2", Bulk
Mfr # 63132
Zoro # G902552789
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.000 in
- Flute Length 2-1/4 in
- Height 0.500 in
- Application BULK
- Drill Bit Type Jobber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 63132
- Zoro # G902552789
- UPC # 42526631320
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6.000 in |
Flute Length | 2-1/4 in |
Height | 0.500 in |
Width | 0.500 in |
Details
Application | BULK |
Drill Bit Type | Jobber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/32 (40472)
- DRILL AMERICA 2MT Taper Shank #33 Jacobs Taper Chuck Arbor (DEWA0233)
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- GEARWRENCH Panel Clip Pliers (3705)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 11/64", Bulk (63111)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- EAGLE TAPTEK CUTTING TOOLS 15/64 SOLID CARBIDE JOBBER DRILL USA (SCD100-015-D)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2137)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/32 (44238)
- Hanson Jobber Length Drill Bits