Shop All Hammer Drill Bits
Hanson
Drill Bit, 1/2 x 4 x 6 Speedhammer Plus
Mfr # 322031
Zoro # G202555671
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 1/2 in
- Shank Type SDS Plus
- Material Chrome Vanadium
- Shank Dia. 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 322031
- Zoro # G202555671
- UPC # 24721001986
- Country of Origin Unknown
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 4 in |
Overall Length | 6 in |
Details
Item | Hammer Bit |
Bit Dia | 1/2 in |
Shank Type | SDS Plus |
Material | Chrome Vanadium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792615)
- MILWAUKEE TOOL Cord Set (22-64-3050)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7169)
- JACOBS Cutterhead Link Cl (31410)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH Hammer Drill Bit, 29" L, 1/2" Shank Size (HCFC5013)
- BOSCH Hammer Drill Bit, 13" L, 1" Shank Size (HCFC5050)
- BOSCH Hammer Drill Bit (HC4C2124)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1090)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- Hanson Hammer Drill Bits