Shop All Hammer Drill Bits
Hanson
Drill Bit, 1/2 x 16 x 18 Speedhammer Plus
Mfr # 322034
Zoro # G002555642
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 1/2 in
- Material Chrome Vanadium
- Overall Length 18 in
- Flute Length 16 in
- For Use With - Drills SDS-plus and Hilti TE-C Rotary Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 322034
- Zoro # G002555642
- UPC # 24721002020
- Country of Origin Unknown
- Category Hammer Drill Bits
Dimensions
Overall Length | 18 in |
Flute Length | 16 in |
Shank Length | 2 in |
Details
Item | Masonry Bit |
Bit Dia | 1/2 in |
Material | Chrome Vanadium |
For Use With - Drills | SDS-plus and Hilti TE-C Rotary Hammers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- DRILLCO 5/8, High Spiral Flute 1/2 Shank Construction Reamer (428A140)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- BOSCH Hammer Drill Bit (DXS5030)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x16 In (48-20-7416)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- Hanson Drill Bits