Shop All Pipe Wrenches
Hanson
Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity
Mfr # 2074136
Zoro # G102562175
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31.500 in
- Jaw Capacity 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 2074136
- Zoro # G102562175
- UPC # 38548064987
- Country of Origin Unknown
- Category Pipe Wrenches
Dimensions
Overall Length | 31.500 in |
Details
Jaw Capacity | 5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO 39726 35 in. 2-Cycle 52 cc Auger Drill Bits (58630)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- MILWAUKEE TOOL 3/8 in. Drive 7mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9091)
- RIDGID 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (6)
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- RIDGID RIDGID® 31110 #836 36" 5" Capacity Aluminum Straight Pipe Wrench (31110)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (70115)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- Hanson Pipe Wrenches