Shop All Twist Drill Bits
Hanson
9/32" Cobalt 135-L/H-Scw Mach
Mfr # 30518
Zoro # G002690312
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/32 in
- Overall Length 3-9/16 in
- Flute Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 30518
- Zoro # G002690312
- UPC # 24721305183
- Country of Origin Unknown
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/32 in |
Overall Length | 3-9/16 in |
Flute Length | 2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-G)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (97891QPB144420)
- DYNABRADE CONTACT ARM ASSEMBLY 3/4" (DB11206)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- HANSON 1/16" Cobalt High Speed Steel Drill Bit (3016004)
- HANSON Turbomax® HSS Fractional Straight Shank Drill Bit 5/64" (73305)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- HANSON 17/64" x 4-1/8" Cobalt HSS-J/L Drill Bit (3016017)
- HANSON Turbomax® HSS Fractional Straight Shank Drill Bit 7/32" (73314)
- Hanson Drill Bits