Shop All Nut Setters and Bit Holders
Hanson
7/16" Quick Change Bit Holder 5.5" Length
Mfr # 4935654
Zoro # G802649923
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 4935654
- Zoro # G802649923
- UPC # 24721999917
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Details
Item | Drill Bit |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Nonmagnetic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Lamp Extractor, Plastic, 1/2 x 4 In (S-339)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- A E S INDUSTRIES SCRAPER (AD241)
- JONARD TOOLS Can Wrench and P-Key Kit, 7-3/8" L (SSK-900)
- HANSON 1/4" Quick Change Bit Holder 6" Length (4935704)
- HANSON 1/4" Quick Change Bit Holder 2" Length (4935703)
- HANSON 3/8" Quick Change Bit Holder 12" Length (4935653)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- KLEIN TOOLS Magnetic Hex Drivers, 1/4-Inch, 3-Pack (86600)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 13mm (10 Pk) (49-66-0713)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- Hanson Nut Setters and Bit Holders