Shop All Drill Bit Sets
Hanson
5 Piece Black Oxide Hex Shank Drill Bit Set
Mfr # 4935642
Zoro # G902686217
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Type Split Point
- Overall Length 0.25 in
- Overall Height 6.5 in
- Overall Width 3 in
- Individual Vs Set SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 4935642
- Zoro # G902686217
- UPC # 24721999825
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Overall Length | 0.25 in |
Overall Height | 6.5 in |
Overall Width | 3 in |
Details
Drill Bit Type | Split Point |
Individual Vs Set | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO AV9 Right Cutting Vertical Aviation Snip (AV9)
- GENERAL TOOLS CALIPER Digital 8" Fractional (GN1478)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61587)
- HANSON Hanson HAN316015 15 Piece Cobalt Drill Bit Set (HAN316015)
- HANSON 12 Piece Black Oxide Hex Shank Drill Bit Set (4935643)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- Hanson Drill Bits