Shop All Drill Bit Sets
Hanson
42PC Cobalt Drill Bit Display
Mfr # 65533
Zoro # G802686164
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Type Round Shank
- Overall Length 27.6 in
- Overall Height 5.1 IN
- Overall Width 9.5 in
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 65533
- Zoro # G802686164
- UPC # 24721655332
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Overall Length | 27.6 in |
Overall Height | 5.1 IN |
Overall Width | 9.5 in |
Details
Drill Bit Type | Round Shank |
Shank Type | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- DURSTON MANUFACTURING 11 Mm Extra Deep Metric Socket 1/4 (EDM411)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- HANSON Hanson HAN316015 15 Piece Cobalt Drill Bit Set (HAN316015)
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- HANSON 12 Piece Black Oxide Hex Shank Drill Bit Set (4935643)
- EAZYPOWER Left Hand Drill Set, 1/8"-3/8", 5 pcs. (82380)
- Hanson Drill Bit Sets