Shop All Hole Saws
Hanson
4-1/2 in. Hole Saw, Boxed
Mfr # 373412BX
Zoro # G902649113
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 4; 6
- Thickness 0.05 in
- Width 1 in
- Pipe Tap 4-1/2 in
- Speed (RPM) 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 4-1/2 in |
Width | 1 in |
Details
Teeth per Inch | 4; 6 |
Thickness | 0.05 in |
Pipe Tap | 4-1/2 in |
Speed (RPM) | 75 |
Tooth Pattern | Trip |
Tooth Form | STDPOS |
Gauge | 0.035 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 7/16" (13202)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- IRWIN BAR CLAMP 6""XPQUICKGRIP (1964711)
- REMGRIT Remgrit 5/8", Carbide Grit Hole Saw (G010M)
- MORSE 5" Bi-Metal Hole Saw (MHS80)
- CENTURY DRILL & TOOL 1-3/16" Bi-Metal Hole Saw Shark Tooth (05019)
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- SURTEK 5 Bimetallic Hole Saw Set (120752)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8in. (CTS38)
- Hanson Hole Saws