Shop All Power Screwdriver Bits
Hanson
3/4" x 6" SPEEDBOR Blue Groove Drill Bit
Mfr # 88812
Zoro # G102700997
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Application Wood
- Fastening Tool Tip Size 3/4 in
- Number of Pieces 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 88812
- Zoro # G102700997
- UPC # 24721200501
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Shank Size | 1/4 in |
Fastening Tool Tip Size | 3/4 in |
Overall Length | 9 in |
Shank Length | 6 in |
Diameter | 3/4 in |
Details
Application | Wood |
Number of Pieces | 1 |
Material | Carbon Steel |
Finish | Titanium Nitride/Black Oxide |
Item | SPEEDBOR 88812 Drill Bit |
Compatibility | Fits all standard quick change chucks |
Drill Bit Type | Spade Bit |
Type | Drill Bit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- MILWAUKEE TOOL Rachet 47pc 1/2", 3/8" 56pc, 1/4" 50pc (48-22-9010, 48-22-9008, 48-22-9004)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 23-Piece (48-89-4631)
- HANSON Hanson HAN3018006B 29 Pc TURBOMAX Drill Bit Set (HAN3018006B)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Drywall Impact Reduced Diameter Power Bit, 2-Piece Pack (48-32-4444)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF444)
- VESSEL Insert Bit 1/4" Hex, 6Pc. Set, Manual, PK6 (C50MIXP6)
- VESSEL Power Bit 1/4" Hex B, 3/8"Sqx50 So, PK10 (B35SA9550)
- Hanson Power Screwdriver Bits