Shop All Drill Bit Sets
Hanson
29 Piece Turbomax Metal Index Drill Bit Set
Mfr # 3018006B
Zoro # G602665741
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Type Twist
- Overall Length 10.100 in
- Overall Width 4.800 in
- Overall Height 2.900 in
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 3018006B
- Zoro # G602665741
- UPC # 24721065179
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Overall Length | 10.100 in |
Overall Width | 4.800 in |
Overall Height | 2.900 in |
Details
Drill Bit Type | Twist |
Number of Pieces | 29 |
Power Source | NON-ENERGY USING |
Individual Vs Set | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991609)
- PROTO 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (J4712TM)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- HANSON 12 Piece Black Oxide Hex Shank Drill Bit Set (4935643)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- HANSON Hanson HAN316015 15 Piece Cobalt Drill Bit Set (HAN316015)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #61-#80 (45656)
- Hanson Drill Bits