Shop All Hole Saws
Hanson
2-1/4 in. Hole Saw, Boxed
Mfr # 373214BX
Zoro # G702648965
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 4; 6
- Thickness 0.05 in
- Width 1 in
- Gauge 0.035
- Pipe Tap 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 2-1/4 in |
Width | 1 in |
Details
Teeth per Inch | 4; 6 |
Thickness | 0.05 in |
Gauge | 0.035 |
Pipe Tap | 2 in |
Speed (RPM) | 150 |
Tooth Form | STDPOS |
Tooth Pattern | Trip |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/8 x 6 (800-012)
- HUOT CNC Platform, HSK63A Toolholders (14880)
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- KIPP Catch Plate, Style B (K0051.9254782)
- HANSON 17-Piece General Purpose Bi-Metal Hole Saw Kit (3073004)
- DISSTON Blu-Mol 2.125 In. Xtreme Carbide Tipped Hole Saw (C34)
- GREENLEE Hole Saw, 1-3/4 in. Dia., Variable Pitch (825-1-3/4)
- RELTON HS SERIES HS 2-3/4 dia x 1.0 dd Complete Carbide Tipped Hole Saw (HS-44)
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- DIABLO Hole Saw 1-9/16" (DHS1563)
- DIABLO Hole Saw 1-11/16" (DHS1688)
- Hanson Hole Saws & Cutters