Shop All Reduced Shank Drill Bits
Hanson
15/32" x5-3/4" Cobalt HSS-3/8" Reduced Shank Drill Bit
Mfr # 3016030
Zoro # G502650502
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Cobalt Jobber Drill Bit
- Drill Bit Size 15/32 in
- Drill Bit Finish Gold Oxide
- Shank Dia. 15/32 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 3016030
- Zoro # G502650502
- UPC # 24721067210
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Overall Length | 1/2 in |
Details
Bit Style | Cobalt Jobber Drill Bit |
Drill Bit Finish | Gold Oxide |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.08X30)
- OSG Spiral Point Tap, Plug 3 Flutes (2891408)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- HANSON High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit (91160)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 33/64" (91133)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit -1" (91164)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -3/4" (91148)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- PIG Pig Universal Lightweight Absorbent Mat Pad, 15"X20" (NPG25100)
- Hanson Drill Bits