Shop All Drill Bit Sets
Hanson
15 Piece Cobalt Drill Bit Set
Mfr # 316015
Zoro # G702649665
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Type General Purpose
- Overall Width 8.800 in
- Overall Height 1.300 in
- Overall Length 8.800 in
- Power Source NON-ENERGY USING
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 316015
- Zoro # G702649665
- UPC # 24721063625
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Overall Width | 8.800 in |
Overall Height | 1.300 in |
Overall Length | 8.800 in |
Details
Drill Bit Type | General Purpose |
Power Source | NON-ENERGY USING |
Individual Vs Set | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 72-Tooth Gimbal Ratchet (81270)
- WARWOOD TOOL 4 lb Tie Grade B Plug Punch, 36 Hickory Safety Grip Handle (21822)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- DRILL AMERICA 37/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X37/64)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- HANSON 12 Piece Black Oxide Hex Shank Drill Bit Set (4935643)
- CLE-LINE Cobalt Jobber Length Drill Set (C21166)
- Hanson Drill Bit Sets