Shop All Drill Bit Sets
Hanson
15 Piece Black Oxide Drill Bit Set
Mfr # 314015
Zoro # G102649630
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Type Twist Drill Bit
- Minimum Drill Bit Diameter 62.5 mil
- Maximum Drill Bit Diameter 0.38"
- Number of Drill Bits 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 314015
- Zoro # G102649630
- UPC # 24721063663
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Minimum Drill Bit Diameter | 62.5 mil |
Maximum Drill Bit Diameter | 0.38" |
Details
Drill Bit Type | Twist Drill Bit |
Item | Drill Bit Set |
Number of Drill Bits | 15 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- IRWIN Reel Chalkline 100'Irwin (1932872)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- HANSON Hanson HAN316015 15 Piece Cobalt Drill Bit Set (HAN316015)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- HANSON 12 Piece Black Oxide Hex Shank Drill Bit Set (4935643)
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C21112)
- Hanson Drill Bit Sets