Shop All Power Screwdriver Bits
Hanson
15 pc TiN Turbomax Pro Set
Mfr # 3018009
Zoro # G502701174
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Application Metal
- Max Drill Bit Diameter 0.38 in
- Type Drill Bit Set
- Min Drill Bit Diameter 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 3018009
- Zoro # G502701174
- UPC # 24721068125
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Max Drill Bit Diameter | 0.38 in |
Min Drill Bit Diameter | 0.0625 in |
Details
Material | Titanium |
Application | Metal |
Item | TURBOMAX 3018009 15-pc Drill Bit Set |
Type | Drill Bit Set |
Drill Bit Type | Twist Drill Bit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 3" Bit Dia., 14" Drill Depth (B10-3)
- POWERBUILT 3/8" Drive 3Mm Hex Bit Socket (648323)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- RIDGID Hose Half Coupler (62552)
- VESSEL Power Bit 1/4" Hex B, H2.5x100H, PK10 (B35H25100H)
- BOSCH Insert Bit (ITSA38)
- VESSEL Double-Ended Bit 1/4" Hex B, +2x75, PK10 (MB43P275H)
- VESSEL Precision Bit Wing-Shank 4mm, +2x1, PK10 (D73P2120)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bit (48-32-4485)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T30 Power Bits (2PK) (48-32-4914)
- Hanson Power Screwdriver Bits