Shop All Nut Setters and Bit Holders
Hanson
1/4" Mag. Nutsetter 2-9/16"
Mfr # 94812
Zoro # G302540164
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-9/16 in
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 94812
- Zoro # G302540164
- UPC # 673766000000
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2-9/16 in |
Details
Magnetic/Nonmagnetic | Nonmagnetic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- PROTO 1/2" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5378CF)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- PROTO 1/4 in Drive, 9/16" Torx(R) SAE Socket, 12 Points (J4718LT)
- HANSON 1/4" Quick Change Bit Holder 2" Length (4935703)
- HANSON 3/8" Quick Change Bit Holder 12" Length (4935653)
- HANSON 1/4" Quick Change Bit Holder 6" Length (4935704)
- IRWIN Bit Holder, Steel, PK10 (IWAF353B10)
- APEX TOOL GROUP Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5 (M6N-0810-5)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- Hanson Nut Setters and Bit Holders