Shop All Slatwall Retail Displays
Hanson
12 pc. 16" Extra Long Spade Bit Merchandiser
Mfr # 90097
Zoro # G702717142
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.4 in
- Overall Height 5.1 in
- Overall Length 27.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 90097
- Zoro # G702717142
- UPC # 24721900975
- Country of Origin Unknown
- Category Slatwall Retail Displays
Dimensions
Overall Width | 9.4 in |
Overall Height | 5.1 in |
Overall Length | 27.8 in |
Details
Item | Spade Drill Bits |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- KNAPE & VOGT 20 HD L Bracket (208 WH 500)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281-BLACK)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- SOUTHERN IMPERIAL SOUTHERN IMPERIAL R-9011263 Pegboard Shelf, Powder-Coated (R-9011263)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- Hanson Slatwall Retail Displays