Shop All Reciprocating Saw Blades
Hanson
12 in L x 10 TPI Bi-Metal
Mfr # 372110
Zoro # G902539797
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 0.05 in
- Teeth per Inch 10
- Tooth Form Hook
- Gauge 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 372110
- Zoro # G902539797
- UPC # 24721001887
- Country of Origin Unknown
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 0.05 in |
Blade Width | 1 in |
Details
Teeth per Inch | 10 |
Tooth Form | Hook |
Gauge | 0.035 |
Tooth Pattern | Raker |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Drive Size 3/8 in Square, 18 V, 8.0 Ah Battery Included (2960-20, 48-11-1850R)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- HANSON Reciprocating Saw Blade, 6 in. Long, 14 TPI, Bi-Metal Construction, for Metal Cutting, Bulk (372614)
- HANSON 8 in L x 10 TPI Bi-Metal (372810)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- BOSCH BIMETAL RECIP BLADE 14T CARDED (VA30206)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214AFC5)
- RECIPRO TOOLS Recip Multi-Tool Adptr (RCT-A10)
- MILWAUKEE TOOL & EQUIPMENT 6 in L x Metal Cutting Reciprocating Saw Blade (48-01-7184)
- Hanson Reciprocating Saw Blades