Shop All Twist Drill Bits
Hanson
12" Aircraft Fractional HSS 1/2" Drill Bit, Carded
Mfr # 62132
Zoro # G702690360
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Flute Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 62132
- Zoro # G702690360
- UPC # 42526621321
- Country of Origin Unknown
- Category Twist Drill Bits
Dimensions
Overall Length | 12 in |
Flute Length | 4-1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- MILWAUKEE TOOL SHOCKWAVE 12 in Impact Locking Bit Holder (48-32-4533)
- HANSON 11/32" Cobalt 135-L/H-Scw Mach (30522)
- HANSON Turbomax® HSS Fractional Straight Shank Drill Bit 5/64" (73305)
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 1/4" (30516)
- DEWALT Drill Bits, 1/4" Hex (DWA5009)
- Hanson Twist Drill Bits