Shop All Extra Long Drill Bits
Hanson
12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16"
Mfr # 62112
Zoro # G002674732
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Flute Length 2-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 62112
- Zoro # G002674732
- UPC # 42526621123
- Country of Origin Unknown
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 12 in |
Flute Length | 2-5/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-105 Release Agent, Dark Grey (32-105)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/8" (62108)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/4" (62116)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 14.00mm, Carbide, DC150-12-14.000A1-WJ30TA (DC150-12-14.000A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/4IN)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 23/64 (C09672)
- DRILL AMERICA 9/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX69/32)
- Hanson Drill Bits