Shop All Power Screwdriver Bits
Hanson
#11 Black Oxide Wire Gauge Drill Bit - Bulk
Mfr # 20111
Zoro # G102701284
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Fastening Tool Tip Size #11
- Twist Length 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 20111
- Zoro # G102701284
- UPC # 42526201110
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Overall Length | 2-1/4 in |
Fastening Tool Tip Size | #11 |
Twist Length | 1-3/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 6" Drill Bit Premium Percussion (DW5235)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- HANSON Hanson HAN3018006B 29 Pc TURBOMAX Drill Bit Set (HAN3018006B)
- URREA Urrea Heavy Duty Phillips Power Bit, , 3-1/2"L X 3/16", #1 Tip, 1/4 Hexagon Drive (12031X)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF5544)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- MILWAUKEE TOOL SHOCKWAVE 2”Impact Square Recess #2 Power Bits (25 PK) (48-32-4172)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- Hanson Power Fastening Tools