Shop All Power Screwdriver Bits
Hanson
1" x 4" SPEEDBOR Blue Groove Drill Bit
Mfr # 87916
Zoro # G102701413
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 1 in
- SAE or Metric SAE
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 87916
- Zoro # G102701413
- UPC # 24721879165
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1 in |
Shank Length | 4 in |
Details
Fastening Tool Item | Drill Bit |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- WARNER Wing Bolt Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (6476)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- HANSON Hanson HAN3018006B 29 Pc TURBOMAX Drill Bit Set (HAN3018006B)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2150)
- CRESCENT T25 x 3" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB3T25-25)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit (48-32-4484)
- VESSEL Power Bit 1/4" Hex B, T10x70H w/Scrw, PK10 (B35MM,BCT1070H)
- MILWAUKEE TOOL 3-1/2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4565)
- Hanson Power Fastening Tools