Shop All Kitchen Faucets
Hansgrohe
Talis N Higharc Kitchen Faucet, 2-Spray Pull-Down With Sbox, 1.75 Gpm In Polished Nickel
Mfr # 72801831
Zoro # G408461813
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 21.85 in
- Height 4.33 in
- Width 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 72801831
- Zoro # G408461813
- UPC # 4059625277652
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 21.85 in |
Height | 4.33 in |
Width | 12.2 in |
Details
Finish | Polished Nickel |
Description
SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
- •FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration
- •SMOOTH HOSE OPERATION: With the hansgrohe sBox, you get smoother hose operation and extended hose range, providing freedom in your kitchen
- •STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- •SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- •WATER FLOW: Low-Flow compliant rate of 1.75 GPM
- •SPRAY TYPE: This faucet features aerated and needle sprays, which is a softer spray that splashes less
- •CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- OATEY 5 " ABS General Purpose Drain (43582)
- BELIMO 2 in. 57cv Ball Valve (B250)
- AMERICAN STANDARD Vormax 12"R Het Tank-Wht, 1.28 gpf, VorMax, Elongated, White (4385A.104.020)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- HANSGROHE Joleena HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Chrome (04793000)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-WH-DST)
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- KINGSTON BRASS KS8721DLLS Widespread Kitchen Faucet, Polished Chrome (KS8721DLLS)
- THERMWELL PRODUCTS Thermwell Products FC1 Faucet Cover (1249168)
- Hansgrohe Kitchen Faucets