Shop All Kitchen Faucets
Hansgrohe
Single Hole Only Mount, 1 Hole Focus Higharc Kitchen, Pd 1.75Gpm CH
Mfr # 04505000
Zoro # G9805577
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04505000
- Zoro # G9805577
- UPC # 4011097740225
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Flow Rate | 1.75 gpm |
Item | Focus Higharc Kitchen,Pd 1.75Gpm CH |
Description
Item Focus Higharc Kitchen,Pd 1.75Gpm CH
Restrictions
- This item has been restricted from sale in the following states: NJ
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM2.5)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- ANVIL 1" x 1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310041207)
- JONES STEPHENS 1/2 Locknut Washer & Rosette Set (B10120)
- HANSGROHE Joleena HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Chrome (04793000)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- MOEN Chrome One-Handle Kitchen Faucet (7622EWC)
- MOEN COMMERCIAL Manual, 4" Mount, Residential 3 Hole Low Arc Bathroom Faucet (8414)
- VALTERRA PF231461 Single-Handle Pull Down Hybrid Kitchen Faucet w Spray Shut-Off-Brushed Nickel (PF231461)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- Hansgrohe Kitchen Faucets