Shop All Bathroom Sink Faucets
This Product is Discontinued
Hansgrohe
Single Handle 1 Hole Talis S 80 1-Hole Faucet Coolstart CH, Chrome plated (Discontinued)
Mfr # 32057001
Zoro # G9806749
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Single Handle
- Number of Holes 1
- ADA Compliant Yes
- Finish Chrome plated
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 32057001
- Zoro # G9806749
- Country of Origin Germany
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 21-1/2" |
Details
Faucet Operation | Single Handle |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Chrome plated |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Body Material | Solid Brass |
Flow Outlet Type | Aerated |
Item | Talis S 80 1-Hole Faucet Coolstart CH |
System of Measurement | Inch |
Type | S Single-Hole Faucet |
Description
Item Talis S 80 1-Hole Faucet Coolstart CH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.