Shop All Showerheads and Tub Faucets
This Product is Discontinued
Hansgrohe
Puravida 3Jet Hand Shower, Easyclick CH (Discontinued)
Mfr # 28557001
Zoro # G9804676
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features 81 No-Clog Spray Channels, Spray Modes: RainAir, Mix, CaresseAir, Select Button for Comfortable Alternation of Spray Modes
- Flow Rate 2.5 gpm
- Number of Holes 1
- Finish Chrome
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansgrohe
- MFR # 28557001
- Zoro # G9804676
- Country of Origin France
- Category Showerheads and Tub Faucets
Dimensions
Width | 5-1/4" |
Details
Item | Hand Shower 3-Jet |
Features | 81 No-Clog Spray Channels, Spray Modes: RainAir, Mix, CaresseAir, Select Button for Comfortable Alternation of Spray Modes |
Flow Rate | 2.5 gpm |
Number of Holes | 1 |
Finish | Chrome |
Shower Head Type | Hand Shower |
Connection | 1/2" |
Standards | cUPC Compliance |
Description
Puravida 3Jet Hand Shower,Easyclick CH
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.