Shop All Bathroom Sink Faucets
Hansgrohe
Joleena Single-Hole Faucet 100 with Pop-Up Drain, 1.2 GPM in Chrome
Mfr # 04771000
Zoro # G506531883
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5.5
- Length 15.87
- Width 9.65
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04771000
- Zoro # G506531883
- UPC # 4059625196823
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 15.87 |
Width | 9.65 |
Height | 3.25 |
Details
Finish | Chrome |
Weight | 5.5 |
Item | Bathroom Faucet |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (90315)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2-304)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- MOEN Hilliard 2H High Arc Srn (84537SRN)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- DURA FAUCET SINGLE LEVER RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL100-SN)
- LINDOR 84504SRN BATHROOM FAUCET Lindor Bathroom Faucet Faucet Br Ws Hiarc Lndr Bnic2H (84504SRN)
- Hansgrohe Bathroom Sink Faucets