Shop All Kitchen Faucets
Hansgrohe
Joleena Semi-Pro Kitchen Faucet, 2-Spray, 1.75 Gpm In Steel Optic
Mfr # 04792800
Zoro # G708461759
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 27.56 in
- Width 12.8 in
- Height 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04792800
- Zoro # G708461759
- UPC # 4059625203606
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 27.56 in |
Width | 12.8 in |
Height | 3.15 in |
Description
Joleena Semi-Pro Kitchen Faucet, 2-Spray, 1.75 Gpm In Steel Optic
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-04-SS)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (5586390)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LK-SS)
- ZORO SELECT 1/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB11)
- HANSGROHE Joleena HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Chrome (04793000)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLBS)
- BUNN Dispensing Faucet For Bunn - Part# 7094-1 (7094-1)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-VS)
- Hansgrohe Kitchen Faucets