Shop All Kitchen Faucets
Hansgrohe
Joleena Semi-Pro Kitchen Faucet, 2-Spray, 1.75 Gpm In Chrome
Mfr # 04792000
Zoro # G808448575
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 27.56 in
- Width 12.8 in
- Height 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04792000
- Zoro # G808448575
- UPC # 4059625203590
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 27.56 in |
Width | 12.8 in |
Height | 3.15 in |
Description
Joleena Semi-Pro Kitchen Faucet, 2-Spray, 1.75 Gpm In Chrome
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-360)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- HANSGROHE Joleena HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Chrome (04793000)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Faucet, Sngl Hole, Levr, Side Spry, Satin, SS (LK7922SSS)
- CONCORD KS814C 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS814C)
- DELTA Single Handle Pull-Out Kitchen Faucet (4159-BL-DST)
- DELTA Single, Handle Pulldown Kitchen (P7919LF-SS)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- Hansgrohe Kitchen Faucets