Shop All Shower Faucets
Hansgrohe
Joleena Pressure Balance Trim In Chrome
Mfr # 04779000
Zoro # G108456416
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.83 in
- Width 7.68 in
- Height 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04779000
- Zoro # G108456416
- UPC # 4059625197240
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.83 in |
Width | 7.68 in |
Height | 5.51 in |
Details
Item | Pressure Balance Trim |
Description
Joleena Pressure Balance Trim In Chrome
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4" FIPT PVC Spring Check Valve (4RG65)
- ANDERSON Green Leaf Nylon 1/2 in. D X 3/8 in. D Adapter (CBA1238BG1)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 (L6-4NK)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- Hansgrohe Bathtub Faucets & Accessories