Shop All Shower Faucets
Hansgrohe
Joleena Pressure Balance Trim In Brushed Nickel
Mfr # 04779820
Zoro # G308456391
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.83 in
- Width 7.68 in
- Height 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04779820
- Zoro # G308456391
- UPC # 4059625197257
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.83 in |
Width | 7.68 in |
Height | 5.51 in |
Details
Item | Pressure Balance Trim |
Description
Joleena Pressure Balance Trim In Brushed Nickel
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188B Bon (735173-400.021)
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG9)
- PFISTER Mtl Psh-Seal Bg (972-101BG)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-4)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- Hansgrohe Bathtub Faucets & Accessories