Shop All Kitchen Faucets
Hansgrohe
Joleena HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Chrome
Mfr # 04793000
Zoro # G006531901
product price: $315.25
/ea
Free Shipping & Returns
$315.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.27
- Length (In.) 23.82
- Width 13.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04793000
- Zoro # G006531901
- UPC # 4059625203637
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 3.27 |
Length (In.) | 23.82 |
Width | 13.31 |
Details
Finish | Chrome |
Item | Kitchen Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-20)
- 3M AQUA-PURE AP517, REPLACES AP510 (AP517)
- LEGEND VALVE 2 X 1-1/2 GALV. HEX BUSHING (352-630)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185EWSRS)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-VS)
- KINGSTON BRASS NS8790DKLSP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NS8790DKLSP)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4159-BL-DST)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- MOEN Spout, Tub Diverter (3931)
- Hansgrohe Kitchen Faucets