Shop All Shower Faucets
Hansgrohe
Ecostat S Pressure Balance Trim In Matte Black
Mfr # 15739671
Zoro # G208456231
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Width 7.75 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 15739671
- Zoro # G208456231
- UPC # 4059625298251
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 11 in |
Width | 7.75 in |
Height | 5.5 in |
Details
Item | Pressure Balance Trim |
Description
Ecostat S Pressure Balance Trim In Matte Black
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden Tub Spout - Non-Diverter (RP100747SS)
- SLOAN Bathroom Faucet Part H552 Locking Ring (5308381)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ16)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- Hansgrohe Shower Faucets