Shop All Shower Heads
Hansgrohe
Croma Select S 110 3-Jet Handshower 1.8 Gpm
Mfr # 04724400
Zoro # G308461869
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.24 in
- Width 6.5 in
- Height 4.21 in
- Finish White/Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04724400
- Zoro # G308461869
- UPC # 4059625031100
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 10.24 in |
Width | 6.5 in |
Height | 4.21 in |
Details
Finish | White/Chrome |
Description
Select button for comfortable alternation of spray modes
- •121 no-clog spray channels
- •Spray modes: SoftRain, IntenseRain, Pulsating Massage
- •Low-flow compliant - 1.8 GPM
- •Easy-to-clean white spray face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 3/4 in. Brass Push Fit Slip Ball Valve Full Port (UR24736)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to ICE125-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2714)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- JAY R. SMITH MANUFACTURING Hydrant Repair Parts, Neoprene (HPRK-19VBNP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBFE2)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K124A8)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62955RB)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SN)
- Hansgrohe Bathtub Faucets & Accessories