Shop All Shower Faucets
Hansgrohe
Commercial S Pressure Balance Trim
Mfr # 04205000
Zoro # G608456886
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.75 in
- Width 7.75 in
- Height 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 04205000
- Zoro # G608456886
- UPC # 4011097615677
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.75 in |
Width | 7.75 in |
Height | 5.51 in |
Description
Flow: 4.5 GPM
- •Integrated bypass for use with diverter tub spouts
- •Temperature and on/off control for 1 outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- SLOAN Bathroom Faucet Part Sfp41A Sensor w/Range Adjustable (6 Pin) (0362041)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 8 In (104-403)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- Hansgrohe Shower Faucets