Shop All Bathroom Sink Faucets
This Product is Discontinued
Hansgrohe
3 Hole Metris S 3-H Roman Tub Trm, Lvr Hndl CH, Chrome (Discontinued)
Mfr # 31438001
Zoro # G9802199
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 3
- ADA Compliant ADA Compliant
- Finish Chrome
- Flow Rate 5.8 gpm
- Number of Handles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansgrohe
- MFR # 31438001
- Zoro # G9802199
- UPC # 4011097544472
- Country of Origin Germany
- Category Bathroom Sink Faucets
Dimensions
Width | 2-3/4" |
Overall Height | 6-1/4" |
Manufacturers Warranty Length | Limited Warranty |
Spout Length | 6-3/4" |
Details
Number of Holes | 3 |
ADA Compliant | ADA Compliant |
Finish | Chrome |
Flow Rate | 5.8 gpm |
Number of Handles | 3 |
Body Material | Solid Brass |
Mounting | Deck Mounted |
System of Measurement | Inch |
Compliance | ADA; UPC; MAP |
Valve Type | 90 Ceramic Valves |
Residential / Commercial | Both |
Item | Metris S 3-H Roman Tub Trm,Lvr Hndl CH |
Description
Item Metris S 3-H Roman Tub Trm,Lvr Hndl CH
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.