Shop All Tool Storage Accessories
Hansen
Socket Tray Set, Orange, Plastic
Mfr # 92015
Zoro # G900700168
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Overall Depth 4 1/4 in
- Color Orange
- Features Socket Tray Set
- Overall Width 22 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 92015
- Zoro # G900700168
- UPC # 656811920152
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 4 1/4 in |
Overall Width | 22 5/8 in |
Details
Item | Socket Tray Set |
Material | ABS Plastic |
Color | Orange |
Features | Socket Tray Set |
Description
Orange, Socket Tray Set, ABS Plastic, 22 5/8 in Overall Width, 4 1/4 in Overall Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- MORSE Hole Cutter, Metal, Saw Diameter 2 in. (CTD315)
- MILWAUKEE TOOL 1/4 in. Drive 7mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9033)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Gray (14023)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38083)
- HANSEN Magnetic Pliers Organizer, holds 6 pliers (8212)
- HANSEN Socket Tray, Yellow, Plastic (12083)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red (38013)
- Hansen Tool Storage Accessories