Shop All Socket Sets
Hansen
Socket Tray Set, Metric, 3 pcs
Mfr # 9302
Zoro # G2034011
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Product Type Socket Tray Set,Metric,Grey,3 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 9302
- Zoro # G2034011
- UPC # 656811093023
- Country of Origin United States
- Category Socket Sets
Details
Number of Pieces | 3 |
Item | Socket Tray Set |
Measurement Type | Metric |
Product Type | Socket Tray Set,Metric,Grey,3 pcs. |
Description
Socket Tray Set,Metric,Grey,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Bit Set (DWD29J-SET)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- HANSEN Socket Tray Set, SAE, 3 pcs (9301)
- KO-KEN Socket set 12 Point 13 pieces 1/2 Sq. Drive (4252M)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN28)
- PROTO 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47104)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- Hansen Sockets & Ratchets