Shop All Tool Storage Accessories
Hansen
Socket Tray Set, Green, Plastic
Mfr # 92014
Zoro # G800700152
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Green
- Overall Depth 4 1/4 in
- Overall Width 22 5/8 in
- Features Socket Tray Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 92014
- Zoro # G800700152
- UPC # 656811920145
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 4 1/4 in |
Overall Width | 22 5/8 in |
Details
Item | Socket Tray Set |
Material | ABS Plastic |
Color | Green |
Features | Socket Tray Set |
Description
If you are looking for a compact and space-saving way to store your tools, the Hansen 92014 Socket Tray Set is an ideal choice. This socket tray set is made of ABS plastic. It comes in a green color that matches most tool boxes. The overall depth of this socket tray set is 4 1/4 inches, while its overall width measures 22 5/8 inches. Whether you are looking for an organized way to store your tools or simply want to find a new home for them, the Hansen 92014 Socket Tray Set will definitely meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE9)
- CRESCENT NICHOLSON 6" Round Bastard File (11716)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-3)
- BOSCH Drop-In Anchor Stop Bit, 2-1/16 in L (HCSTP2086)
- HANSEN Socket Tray, Yellow, Plastic (12073)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- HANSEN Socket Tray, Green, Plastic (12033)
- HANSEN Socket Tray, Orange, Plastic (12063)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- ALLSTAR Aerosol Can Holder; White (ALL12200)
- Hansen Tool Storage Accessories